Motion
S00941000
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 15-1/2 oz
Mi Item #04496807
MFR #S00941000
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 15-1/2 oz
Mi Item #04496807
MFR #S00941000

Mfr description
SC0941000 DRY WELD SPATTER PROTECTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Container Size
    15-1/2 oz

Details

  • Color
    White
  • Composition
    Butane, Propane, Talc, Tetrachloroethylene, Acetone
  • Container Type
    Aerosol Can
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    Maximum of +70 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)