Motion
WP30

Weller
WP30

1/8" Tip Diam Soldering Iron 30 Max Watts
Mi Item #04496840
MFR #WP30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
WP30

1/8" Tip Diam Soldering Iron 30 Max Watts
Mi Item #04496840
MFR #WP30

Mfr description
WP30 30WATT SOLDERING IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    6 ft
  • Tip Diameter
    1/8 in

Details

  • Input Voltage
    120 V
  • Operating Temperature
    800 °F
  • Operating Wattage
    30 W
  • Package Quantity
    1
  • Standards Met
    cUL Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)