Motion
ROLLER 906 OD2.9XID3/4IN 2MATL

REXNORD INC
ROLLER 906 OD2.9XID3/4IN 2MATL

906-656731 Rexnord Roller for Chain Return
Mi Item #04496958
MFR #ROLLER 906 OD2.9XID3/4IN 2MATL
Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROLLER 906 OD2.9XID3/4IN 2MATL

906-656731 Rexnord Roller for Chain Return
Mi Item #04496958
MFR #ROLLER 906 OD2.9XID3/4IN 2MATL

Mfr description
906-656731 ROLLER 2MATL 2.9OD 3/4
  • Roller - 2.9 Inch Diameter Bi-material
  • 3/4 Inch Shaft Diameter
  • 0.77 Inch Bore Size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.36/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    2.9000 in
  • Roller Diameter
    0.7500 in
  • Weight
    0.39 lb
  • Width
    3.0700 in

Details

  • Accessory Type
    Chain Rod
  • Additional Details
    Chain Guides
  • Manufacturer Product Page
    662864022811
  • Material
    Rubber/POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)