Motion
59037
V-link Adjustable Belt - SPZ Section, 0.3750 in;10 mm Top Width, 20 m Length, Blue, Composite Polyester/Polyurethane Steel Rivets Material
Mi Item #04497032
MFR #59037
Price$134.53/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-link Adjustable Belt - SPZ Section, 0.3750 in;10 mm Top Width, 20 m Length, Blue, Composite Polyester/Polyurethane Steel Rivets Material
Mi Item #04497032
MFR #59037

Mfr description
L02Z20N SUPERTLINK BELT SPZ NEW 20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.53/mr

Specifications

Dimensions

  • Belting Length
    20 m
  • Minimum Pulley Diameter
    2.8000 in, 71 mm
  • Overall Length
    20 m
  • Top Width
    0.3750 in;10 mm

Details

  • Additional Details
    Certifications: RoHS | Ride Height Above Rim Min: 0.1800 in | 4.60 mm | Ride Height Above Rim Max: 0.4000 in | 10 mm
  • Adjustable Link Type
    SuperTLink
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    116 °C, 240 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    SPZ
  • Series
    SuperTLink
  • Standards Met
    RoHS
  • Trade Number
    SuperTLink SPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)