Motion
HV616 63-139 10FT

MORSE
HV616 63-139 10FT

343856 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 0.7500 in Pitch, 4.0000 Overall Width, Steel Material
Mi Item #04497074
MFR #HV616 63-139 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV616 63-139 10FT

343856 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 0.7500 in Pitch, 4.0000 Overall Width, Steel Material
Mi Item #04497074
MFR #HV616 63-139 10FT

Mfr description
HV616-63-139 SILENT CHAIN
  • Available in 10ft sections or cut to Length
  • Old style; provides smooth, quiet, cost-efficient operation
  • Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    60000 lb
  • Chain Overall Width
    4.0000
  • Inside Width
    3.9320 in
  • Lacing
    24 x 25
  • Overall Length
    10 ft
  • Pitch
    0.7500 in
  • Weight
    7.09 lbs/ft
  • Width Between Guides
    3.9320 in
  • Width Over Drilled Pins
    4.3670 in
  • Width Over Riveted Pins
    4.2030 in

Details

  • Chain Construction
    Dual Side Guide
  • Chain Type
    HV Inverted Tooth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    343856
  • Manufacturer Upc Number
    662288867777
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)