Motion
MUCT212NP
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #04497086
MFR #MUCT212NP
List Price$901.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #04497086
MFR #MUCT212NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$901.49/each for your price

Overview

Mfr description
MUCT212NP 60MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    194 mm
  • Overall Height
    146 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MUCT200NP
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCT212NP
  • Manufacturer Upc Number
    0808250371846
  • UPC_NO
    0808250371846
  • Radial Dynamic Load Capacity
    4550 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text