Motion
560XH100
XH, 0.8750 in Pitch, 56.0000 in Pitch Length, 1.0000 in Width, 64 Teeth
MI ITEM #04497105
MFR #560XH100
Price$230.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XH, 0.8750 in Pitch, 56.0000 in Pitch Length, 1.0000 in Width, 64 Teeth
MI ITEM #04497105
MFR #560XH100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.22/each

Specifications

Dimensions

  • Overall Width  
    1.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    56.0000 in

Details

  • Belt Type
    XH
  • Number Of Teeth  
    64

Overview

Mfr description
560XH100 Synchro-Cog Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text