Motion
W 618/4/R799

SKF
W 618/4/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 9 mm OD, 2.50 mm Width, Double Sealed, Without Snap Ring
Mi Item #04497516
MFR #W 618/4/R799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 618/4/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 9 mm OD, 2.50 mm Width, Double Sealed, Without Snap Ring
Mi Item #04497516
MFR #W 618/4/R799

Mfr description
W 618/4/R799
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.1 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    2.50 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Stainless Steel
  • Closure Type
    Double Sealed
  • Description
    W 618/4/R799
  • Finish Coating
    Stainless Steel
  • Long Description
    The W 618/4/R799 Radial/Deep Groove Ball Bearing features 4 mm bore diameter, straight bore, double sealed closure, 9 mm outside diameter, and 2.50 mm width.
  • Manufacturer Catalog Number
    W 618/4/R799
  • Manufacturer Upc Number
    7316574320936
  • Max Rpm
    85000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    364 kN
  • Radial Static Load Capacity
    114 kN
  • Series
    W600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574320936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)