Motion
41457GTB247315

LENOX SAW BLADES
41457GTB247315

Toothed Band Saw Blade - Bi-Metal Material, 24 ft Long, 2 in Wide
MI ITEM #04497580
MFR #41457GTB247315
Your Price$395.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
41457GTB247315

Toothed Band Saw Blade - Bi-Metal Material, 24 ft Long, 2 in Wide
MI ITEM #04497580
MFR #41457GTB247315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$395.11/each(List $493.89)

Overview

Mfr description
24'0"X2.0"X.063 1.0/1.3 TOOTH (41457)

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    1 to 1.3
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text