Motion
MASC300-15
Mead® MASC300-15 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Thread Standard: NPT
MI ITEM #04497701
MFR #MASC300-15
Your Price$69.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mead® MASC300-15 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Thread Standard: NPT
MI ITEM #04497701
MFR #MASC300-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.86/each(List $90.78)

Overview

Mfr description
MASC300-15

Specifications

  • Piping Type
    Inline
  • Metering
    Meter Out
  • Thread Standard
    NPT
  • Operating Pressure Range
    0 to +140 psi
  • Operating Temperature Range
    +23 to +140 °F
  • Input Port Type
    1/2 Female NPT Threaded in
  • Port Connection Type
    Threaded
  • Output Port Type
    1/2 Female NPT Threaded in
  • Flow Coefficient Cv Flow Factor Kv
    2.54 Cv
  • Maximum Operating Pressure
    +140 psi
  • Minimum Operating Pressure
    0 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text