Specifications
Dimensions
- Cutting Diameter1-1/4 in
- Depth of Cut0.618 in
- Overall Length9 in
- Shank Diameter1-1/4 in
Details
- Coolant DeliveryInternal
- Cutting DirectionRight Hand Cut
- Full Toolholder CodeRA390-019O19L-11L
- Helical MillNo
- Insert Holding MethodScrew Only
- Max Rpm9000 rpm
- Number of Inserts2
- Shank TypeWeldon Flat
- Toolholder StyleRA390
Overview
Mfr description
RA390-019019L-11L ENDMILL CUTTER