Specifications
Dimensions
- Body Size40
- Overall Height75 mm
- Overall Length208 mm
- Overall Width88 mm
- Port Size3/4 NPT
Details
- Bowl Capacity1.52 oz
- Bowl MaterialPolycarbonate Bowl
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Closed)
- Element Life2 yr
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Operating Pressure145 psi
- Micron Rating5 micron
- Port GenderFemale
- Proof Pressure218 psi
- Standards MetASTM B117-07a
- Thread StandardNPT
Overview
Mfr description
AF40-N06BC-Z FILTER