Motion
5700490
ISOTURN-Series, IB55 Grade, CBN CCMT-Style Turning Insert, Diamond Shaped, 6.35mm maximum inscribed circle
MI ITEM #04497817
MFR #5700490
Price$163.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IB55 Grade, CBN CCMT-Style Turning Insert, Diamond Shaped, 6.35mm maximum inscribed circle
MI ITEM #04497817
MFR #5700490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$163.00/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    2.8 mm
  • Included Angle
    80 °
  • Inscribed Circle
    6.35 mm
  • Length
    6.3 mm
  • Relief Angle
    7 °
  • Thickness
    2.38 mm

Details

  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    CCMT 060204T
  • Insert Style
    CCMT
  • Manufacturer Grade
    IB55
  • Material
    CBN
  • Series
    ISOTURN
  • Shape
    Diamond
  • Single Or Multi Tipped
    Single Tipped

Overview

Mfr description
5700490 CCMT 2-1T IB55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought