Overview
Mfr description
PER.R3-GV2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Seal TypeOpen
- Manufacturer Catalog NumberR3
- UPC_NO1200106994985
- DescriptionR3-GV2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe R3 is a 0.1250 in bore radial/deep groove ball bearing with a 0.5000 in OD and 0.1719 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data