Motion
F-208-H
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
Mi Item #04497831
MFR #F-208-H
Price$66.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
Mi Item #04497831
MFR #F-208-H

Mfr description
F208-HT MOUNTED HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.56/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.0000 in
  • Compatible Bore Diameter
    1.5000 in, 1.5625 in, 40 mm
  • Overall Depth
    1.4063 in
  • Overall Length Diameter
    5.1250 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590077168
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106966739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)