Specifications
Dimensions
- Body Size40 mm
- Port 1 Size/TypeRc
- Port 2 Size/TypeRc
Details
- Cushion TypeAir Cushion
- MagnetYes
- Mount TypeBody as Flange
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)