Overview
Mfr description
SS5V1-10FD1-05BS-N3-D SS5V 05 STATION
Specifications
- Country of OriginUS
- Port Size5/32 in. diameter One-touch fitting
- Manufacturer Product Page
- Number Of Stations5
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data