Motion
HH264
Hose Halter, Hose ID2 to 6 In, L 64
Mi Item #04497952
MFR #HH264
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Halter, Hose ID2 to 6 In, L 64
Mi Item #04497952
MFR #HH264

Mfr description
HH2-64 HOSE HALTER TWO PLY 1"X64"
  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.94/each

Specifications

Dimensions

  • Sling Length
    5.333 ft
  • Weight
    1.085 lb
  • Width
    1 in

Details

  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    2
  • Safety Bulletin
    Tiedown Safety Bulletin
  • UPC_NO
    697886615130
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)