Motion
MPT555-Over Speed

ACCUFORM NMC
MPT555-Over Speed

Custom Barricade or Flagging Tape - Message, OVER SPEED
MI ITEM #04497958
MFR #MPT555-Over Speed
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUFORM NMC
MPT555-Over Speed

Custom Barricade or Flagging Tape - Message, OVER SPEED
MI ITEM #04497958
MFR #MPT555-Over Speed

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPT555 3"X1000FT CAUTION OVERSPEED
  • Keep unauthorized personnel out of specified locations
  • Easily identify quarantined areas
  • Create your own Custom Caution Tape, or Custom Danger Tape
  • Made to Order

Specifications

  • Pattern Or Message
    Message
  • Reflective Or Fluorescent
    Neither
  • Width
    3 in
  • Roll Length
    1000 ft
  • Message
    OVER SPEED
  • Language
    English
  • Thickness
    3 mil
  • Message Header
    Caution
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text