Motion
2213-TVH-C3

FAG (SCHAEFFLER)
2213-TVH-C3

Self-aligning Ball Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, Open, C3
MI ITEM #04498048
MFR #2213-TVH-C3
Price$507.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2213-TVH-C3

Self-aligning Ball Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, Open, C3
MI ITEM #04498048
MFR #2213-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$507.93/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    2.976 lbs, 1.35 kg

Details

  • Ball Retainer Material
    Plastic
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2213-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2213-TVH-C3 Bearing has 65 mm straight bore, open closure, 120 mm OD, 31 mm width; designed for medium-duty automation.
  • Manufacturer Catalog Number
    2213-TVH-C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    58000 N
  • Radial Static Load Capacity
    19000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327521217

Overview

Mfr description
2213-TVH-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought