Motion
CL-4-FZ
Set Screw Collar - CL Series, One Piece - Split, Steel, Plain, 0.2500 in Bore, 0.6250 in OD, 0.2810 in Width
MI ITEM #04498088
MFR #CL-4-FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - CL Series, One Piece - Split, Steel, Plain, 0.2500 in Bore, 0.6250 in OD, 0.2810 in Width
MI ITEM #04498088
MFR #CL-4-FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-4-FZ ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.2500 in
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    0.6250 in
  • Width
    0.2810 in
  • Material
    Steel
  • Type Series
    CL
  • Clearance Diameter Max
    0.773 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Zinc Plated
  • Forged Clamp Screw
    #4-40x5/16
  • Screw Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • Bore Tolerance
    +.002 / +.0005 in
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.02 lb
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452907316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text