Motion
5315ZZCD3

JTEKT KOYO
5315ZZCD3

Angular Contact Bearing - 2.9528 in Bore, 160 mm OD, 2.6875 in Width, Double Shielded, Without Snap Ring
Mi Item #04498151
MFR #5315ZZCD3
Price$964.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5315ZZCD3

Angular Contact Bearing - 2.9528 in Bore, 160 mm OD, 2.6875 in Width, Double Shielded, Without Snap Ring
Mi Item #04498151
MFR #5315ZZCD3

Mfr description
5315ZZCD3 DBL ROW ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.18/each

Specifications

Dimensions

  • Bore Diameter  
    2.9528 in
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)