Motion
500-197-30
Digital Caliper, Scale Width: 16mm, Range: 0 to 200mm, 0 to 8", Accuracy: ±0.001", Battery: SR44
Mi Item #04498308
MFR #500-197-30
Price$460.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Caliper, Scale Width: 16mm, Range: 0 to 200mm, 0 to 8", Accuracy: ±0.001", Battery: SR44
Mi Item #04498308
MFR #500-197-30

Mfr description
500-197-30 DIAL CALIPER 0-8 IN/200MM,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$460.10/each

Specifications

Dimensions

  • Inside Jaw Depth
    24.5 mm
  • Outside Jaw Depth
    50 mm
  • Overall Length
    290 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.001 in
  • Battery Type
    SR44
  • Data Output
    None
  • Display Type
    LCD
  • Includes
    Plastic Case
  • Measurement Range
    0 to 200 mm, 0 to 8 in
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)