Motion
IS-16B-1-12T
Idler Roller Chain Sprocket - 16B / 1 in, Rough Stock Bore, 1 Strand, 20 mm Bore, 12 Teeth
MI ITEM #04498335
MFR #IS-16B-1-12T
Price$99.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 16B / 1 in, Rough Stock Bore, 1 Strand, 20 mm Bore, 12 Teeth
MI ITEM #04498335
MFR #IS-16B-1-12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.89/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets

Overview

Mfr description
IS-16B-1-12T 16B12T IDLER SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought