Motion
SB5760D
Venture III Safety Glasses - Anti-Fog, Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04498761
MFR #SB5760D
List Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture III Safety Glasses - Anti-Fog, Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04498761
MFR #SB5760D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.22/each for your price

Overview

Mfr description
SB5760D SAFETY GLASSES BLUE

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Venture 3
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166, MCEPS Class 1
  • Specialty Features
    Vented
  • UPC_NO
    814992000692
  • Frame Color Family
    Black
  • Lens Color Family
    Blue
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text