Motion
35 PRO X 25P RLEE

PEER CHAIN
35 PRO X 25P RLEE

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Cottered, 1 Strand, ProCoat Carbon Steel Material, 25 pitches Length
MI ITEM #04498781
MFR #35 PRO X 25P RLEE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35 PRO X 25P RLEE

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Cottered, 1 Strand, ProCoat Carbon Steel Material, 25 pitches Length
MI ITEM #04498781
MFR #35 PRO X 25P RLEE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.188 in
  • Overall Length
    25 pitches
  • Pin Diameter
    0.142 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Tensile Strength
    2469 ft-lbs
  • Weight
    0.187 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Stock Number
    19151
  • Material
    ProCoat Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI

Overview

Mfr description
35 PRO X 25P RLEE
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Not intended in environments where chain comes in contact with food.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought