Motion
HA 3126 E

SKF
HA 3126 E

Adapter Sleeve - 4.4375 in Bore Dia., 92 mm Overall Length, M130x2 Thread Size
Mi Item #04498980
MFR #HA 3126 E
Price$718.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3126 E

Adapter Sleeve - 4.4375 in Bore Dia., 92 mm Overall Length, M130x2 Thread Size
Mi Item #04498980
MFR #HA 3126 E

Mfr description
HA3126E ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.72/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Lock Nut Outside Diameter
    6.4961 in
  • Overall Length  
    92 mm
  • Overall Width
    3.6220 in
  • Thread Size  
    M130x2
  • Weight
    8.825 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 26E
  • Includes
    Lock Nut (KMFE26)
  • Lock Nut Number
    KMFE26
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571535685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)