Motion
6921
Radial & Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
Mi Item #04499415
MFR #6921
Price$1,603.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
Mi Item #04499415
MFR #6921

Mfr description
6921 RADIAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,603.74/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)