Motion
127 TN9

SKF
127 TN9

Self-Aligning Ball Bearing - Straight, 7 mm ID, 22 mm OD, 7 mm Width, Open, CN
MI ITEM #04499816
MFR #127 TN9
Price$94.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
127 TN9

Self-Aligning Ball Bearing - Straight, 7 mm ID, 22 mm OD, 7 mm Width, Open, CN
MI ITEM #04499816
MFR #127 TN9

Mfr description
127TN9 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.28/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    0.2756 in / 7 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    127TN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    127 TN9 Self-Aligning Ball Bearing with 7 mm straight bore, open closure, 22 mm OD, 7 mm width; used in small machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    127 TN9
  • Max Rpm
    40000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    600 lbf
  • Radial Static Load Capacity
    130 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577752901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)