Motion
6214-2NSEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #04500364
MFR #6214-2NSEC3
Price$138.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #04500364
MFR #6214-2NSEC3

Mfr description
6214-2NSEC3 DEEP GROOVE RADIAL BALL BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.74/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Weight
    3.36 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6214 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6214-2NSEC3BXMM is a radial deep groove ball bearing with a 70mm bore, straight bore, 125mm OD, and 24mm width, designed for heavy-duty applications.
  • Manufacturer Catalog Number
    6214-2NSEC3BXMM
  • Manufacturer Upc Number
    4991893730500
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893730500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)