Motion
6807
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #04500368
MFR #6807
Price$157.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #04500368
MFR #6807

Mfr description
6807 DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    7 mm
  • Weight
    0.06 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6807 DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6807BNLS is a 35 mm bore radial deep groove ball bearing with a 47 mm outside diameter and 7 mm width, open for high-speed applications.
  • Manufacturer Catalog Number
    6807BNLS
  • Manufacturer Upc Number
    4991893803525
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893803525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)