Motion
246781

GRACO INC
246781

246781
Mi Item #04500688
MFR #246781
Price$2,147.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246781

246781
Mi Item #04500688
MFR #246781

Mfr description
246781 GRS 50:1 FIREBALL 400# PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,147.35/each

Specifications

Dimensions

  • Outlet Port Size
    1/4 in NPT
  • Ratio
    50:1

Details

  • Applications
    Grease, Industrial
  • Body Material
    Aluminum
  • Discharge
    1/4 in NPT
  • For Use With
    400 Lb (180 Kg) Grease Drum
  • Max Air Supply Pressure
    140 psi
  • Max Pressure
    8400 psi
  • Motor Option
    Pneumatic
  • O Ring Material
    Buna-N
  • Pump Body Material
    Aluminum
  • Seal
    Polyurethane
  • Supp Product Iom Eng Link
  • Type Design
    Grease Pump
  • Wetted Materials
    Aluminum, Brass, Buna-N, Delrin, Ethylene, Steel, Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)