Motion
LRT222830
Inner Ring - 22 mm Bore, 265 mm OD
MI ITEM #04500709
MFR #LRT222830
List Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 22 mm Bore, 265 mm OD
MI ITEM #04500709
MFR #LRT222830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.57/each for your price

Overview

Mfr description
LRT222830 METRIC NEEDLE BEARING

Specifications

  • Bore Diameter
    22 mm
  • Outside Diameter
    265 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    36300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT222830
  • Weight
    0.07 lb
  • Max Rpm
    14000 rpm
  • Overall Width
    55 mm
  • Static Load Capacity
    56900 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT222830 is a needle roller bearing inner ring with a 22 mm bore diameter, 265 mm outside diameter, 55 mm overall width, and 0.07 lb weight, designed for specialized industrial applications requiring a hardened inner race.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text