Motion
LRT354236
Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #04500710
MFR #LRT354236
Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #04500710
MFR #LRT354236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.04/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Overall Width
    30 mm
  • Weight
    0.71 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    54900 N
  • Long Description
    The LRT354236 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and 0.71 lb weight, ideal for machinery requiring durable and consistent needle roller bearing performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT354236
  • Max Rpm
    9500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    100000 N

Overview

Mfr description
LRT354236 METRIC NEEDLE BRG INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought