Specifications
Dimensions
- Eccentricity0.0300 in
- Point Diameter1.5000 in
- Roller Diameter2.5000 in
- Roller Width1.3120 in
- Stud Diameter0.7500 in
- Stud Length1.7500 in
- Thread Length0.8750 in
- Thread Size3/4-16
- Width To Groove Center0.6870 in
Details
- Manufacturer Catalog Number0009799900
- Product TypeV-Groove Cam Followers
- Radial Static Load Capacity1110 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)