Motion
DMD-80HS-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-80HS-1 CT CO LINK P

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #04500751
MFR #DMD-80HS-1 CT CO LINK P
Price$33.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80HS-1 CT CO LINK P

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #04500751
MFR #DMD-80HS-1 CT CO LINK P

Mfr description
80HS PF HEAVY COT CONN LINK C-330144CL-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.17/each

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    1.4400 in, 36.57 mm
  • Pitch
    1 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    2.02 lbs, 3.01 kg
  • Weight per Foot
    2.02 lbs, 3.01 kg/m

Details

  • Application
    High Load, Lifting, Pulsating Applications
  • Chain Construction
    Cottered
  • Chain Number
    80HS
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    High Strength Drive Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-330144CL-18-P
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon Throughhardened Pins
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 177 °C, 32 to 350 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    High Temperature
  • Series
    80HS
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647487011
  • Working Load Capacity
    3500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)