Motion
RSC-60-3 SO CO LINK

DIAMOND CHAIN COMPANY
RSC-60-3 SO CO LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04500766
MFR #RSC-60-3 SO CO LINK
Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60-3 SO CO LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04500766
MFR #RSC-60-3 SO CO LINK

Mfr description
RSC-60-3 SO CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.51/each

Specifications

Dimensions

  • Chain Overall Width
    2.91 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Pin Diameter
    0.234 in
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    60-3
  • Chain Number & Pitch
    60 / 3/4 in
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-423303CL-08
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647341924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)