Motion
RSC-C2080H-1 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-C2080H-1 CT CO LINK

Connecting Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #04500775
MFR #RSC-C2080H-1 CT CO LINK
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C2080H-1 CT CO LINK

Connecting Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #04500775
MFR #RSC-C2080H-1 CT CO LINK

Mfr description
RSC-C2080H-1 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.2660 in, 6.75 mm
  • Inside Width
    0.625 in
  • Link Plate Height
    0.95 in
  • Pin Diameter
    0.312 in
  • Pitch
    2 in
  • Roller Diameter
    0.625 in

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-332044CL-00
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    C2080H
  • Standards Met
    ANSI B29.4, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647323128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)