Specifications
Dimensions
- Chain Size & Pitch2060 / 1-1/2 in
Details
- Chain ConstructionCottered
- Chain Number & Pitch2060 / 1-1/2 in
- Link TypeConnecting Link
- MaterialStainless Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647304554