Motion
RSC-C550-1 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-C550-1 CT CO LINK

Connecting Link - 550 / 1.630 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04500779
MFR #RSC-C550-1 CT CO LINK
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C550-1 CT CO LINK

Connecting Link - 550 / 1.630 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04500779
MFR #RSC-C550-1 CT CO LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.90/each

Specifications

Dimensions

  • Chain Overall Width
    35.662 mm
  • Chain Size & Pitch
    550 / 1.630 in
  • Inside Width
    19.81 mm
  • Link Plate Height
    20.19 mm
  • Pin Diameter
    7.188 mm
  • Roller Diameter
    16.87 mm

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    550 / 1.630 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CA550-CPCL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647454334

Overview

Mfr description
RSC-C550-1 CT CO LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought