Motion
1615 X 1-1/4, 5/16 X 5/32 KW

DODGE
1615 X 1-1/4, 5/16 X 5/32 KW

Taper Lock Bushing - 1615 Series, 1.2500 in Bore, 5/16 x 5/32 in Keyway, Sintered Steel Material
MI ITEM #04500784
MFR #1615 X 1-1/4, 5/16 X 5/32 KW
Price$103.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 1-1/4, 5/16 X 5/32 KW

Taper Lock Bushing - 1615 Series, 1.2500 in Bore, 5/16 x 5/32 in Keyway, Sintered Steel Material
MI ITEM #04500784
MFR #1615 X 1-1/4, 5/16 X 5/32 KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.42/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.13 in
  • Bore Diameter  
    1.2500 in
  • Bushing Size
    1615
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1-1/2 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Outside Diameter  
    2-1/4 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.9 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    782476317133
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1615 1-1/4 5/16X5/32 KW TL BUSHING 11906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought