Motion
035308

DODGE
035308

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04500797
MFR #035308
Price$1,079.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035308

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04500797
MFR #035308

Mfr description
FSAF-520X3-7/16 SPLIT PB ASSY 035308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,079.05/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.4375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)