Motion
HE317X

NTN
HE317X

Adapter Sleeve - 3.0000 in Bore Dia., 2.4803 in Overall Length
Mi Item #04501174
MFR #HE317X
Price$364.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE317X

Adapter Sleeve - 3.0000 in Bore Dia., 2.4803 in Overall Length
Mi Item #04501174
MFR #HE317X

Mfr description
HE317X CLAMPING SLEEVE 3"
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.59/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    110 mm
  • Overall Length  
    63 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN17
  • Lock Washer Number
    AW17X
  • Manufacturer Upc Number
    4547359069792
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)