Motion
08N702
PIPEFITTER™ Grinding Wheel 7 X 1/8" PK 25
MI ITEM #04501179
MFR #08N702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIPEFITTER™ Grinding Wheel 7 X 1/8" PK 25
MI ITEM #04501179
MFR #08N702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08N702 MEULE 7" X 1/8"
  • Free of iron, sulfur or chlorine; Outstanding performance in pipeline construction; Specially formulated and reinforced; Will not contaminate stainless steel; Intermittent light grinding, facing, bevelling; Pipeline - Notching and cleaning weld beads; For use on: Stainless Steel, Steel; These wheels are specially formulated and reinforced for grinding joint welds between passes in pipeline construction and pipe fabrication. They do not contain iron, sulfur or chlorine (Fe, S, Cl) and will not contaminate stainless steel.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Spin-On
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    A-24 PIPE
  • Max Rpm
    8600 rpm
  • For Use With
    Angle Grinder
  • Position
    27
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08N702
  • Manufacturer Upc Number
    662980188309
  • UPC_NO
    662980188309
  • Package Quantity
    25.000
  • Weight
    0.34 lb
  • Description Keyword
    Pipeline Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text