Motion
95566 GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5153L LIGHT BROWN 6"X36YD 6.8MI

3M
95566 GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5153L LIGHT BROWN 6"X36YD 6.8MI

3M™ General Purpose PTFE Glass Cloth Tape 5153L, Light Brown, 6 in x 36 yd, 8 mil, 8 rolls per case
MI ITEM #04501221
MFR #95566 GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5153L LIGHT BROWN 6"X36YD 6.8MI
Your Price$1,686.51/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95566 GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5153L LIGHT BROWN 6"X36YD 6.8MI

3M™ General Purpose PTFE Glass Cloth Tape 5153L, Light Brown, 6 in x 36 yd, 8 mil, 8 rolls per case
MI ITEM #04501221
MFR #95566 GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5153L LIGHT BROWN 6"X36YD 6.8MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,686.51/rl(List $2,046.75)

Overview

Mfr description
95566 GENERAL PURPOSE PTFE GLASS CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
  • Thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear
  • Linered version of 3M™ General Purpose PTFE Glass Cloth Tape 5153 makes tape ideal for die cutting or applications requiring increased stability
  • Provides a non-stick, low friction surface on heat sealing and packaging equipment
  • Performs under a wide range of temperatures, including up to 500°F/260°C
  • Very low moisture absorption allows the tape to perform in many humid environments
  • Excellent chemical resistance enables tape to withstand challenging applications

Specifications

  • Backing Material
    Fiberglass Reinforced PTFE
  • Adhesive Material
    Silicone
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    6 in
  • Length
    36 yd
  • Thickness
    8 mil
  • Color
    Brown
  • Adhesion Strength
    43 oz/in
  • Elongation at Break
    5 %
  • Tensile Strength
    290 in
  • Product Form
    Roll
  • Manufacturer Catalog Number
    00021200955662
  • Operating Temperature Range
    -100 to +500 °F
  • Manufacturer Stock Number
    00021200955662
  • Manufacturer Upc Number
    00021200955662
  • UPC_NO
    00021200955662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text