Motion
17545 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 1-1/2"X60YD 10.0 MIL

3M
17545 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 1-1/2"X60YD 10.0 MIL

Scotch® Masking Tape - 60 yd Long, 1-1/2 in Wide, 10.6 mil Thick, Black
MI ITEM #04501223
MFR #17545 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 1-1/2"X60YD 10.0 MIL
Your Price$329.35/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17545 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 1-1/2"X60YD 10.0 MIL

Scotch® Masking Tape - 60 yd Long, 1-1/2 in Wide, 10.6 mil Thick, Black
MI ITEM #04501223
MFR #17545 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 1-1/2"X60YD 10.0 MIL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$329.35/rl(List $377.07)

Overview

Mfr description
17545 SCOTCH SOLVENT RESIST MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyethylene Coated Paper
  • Adhesive Material
    Rubber
  • Length
    60 yd
  • Width
    1-1/2 in
  • Thickness
    10.6 mil
  • Application
    Paint Preparation Masking,Paint Masking,Masking for Painting,Masking Solution,Coating Application,Painting and Depainting,Surface Protection,Trim Masking,Premium Masking,Painting
  • Color
    Black
  • Max Operating Temperature
    +225 °F
  • Adhesion Strength
    38 oz-in
  • Manufacturer Stock Number
    7100042803
  • Manufacturer Upc Number
    00051115175459
  • UPC_NO
    00051115175459
  • Weight
    1.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text