Motion
051135-93053-3 DISC ROLL 3/4XNH 15MIC 2 8L 2000/RL 2RL/CS

3M
051135-93053-3 DISC ROLL 3/4XNH 15MIC 2 8L 2000/RL 2RL/CS

Coated Sanding Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 15 µm Grit
Mi Item #04501232
MFR #051135-93053-3 DISC ROLL 3/4XNH 15MIC 2 8L 2000/RL 2RL/CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051135-93053-3 DISC ROLL 3/4XNH 15MIC 2 8L 2000/RL 2RL/CS

Coated Sanding Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 15 µm Grit
Mi Item #04501232
MFR #051135-93053-3 DISC ROLL 3/4XNH 15MIC 2 8L 2000/RL 2RL/CS

Mfr description
051135-93053-3 DISC ROLL 3/4XNH 15MIC 2
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    15 µm
  • Manufacturer Upc Number
    00051135930533
  • Mounting Type
    Adhesive/PSA
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051135930533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)