Motion
7100235120 SCOTCH-MOUNT CLEAR DOUBLE-SIDED MOUNTING STRIPS 410H-ST, 1

3M
7100235120 SCOTCH-MOUNT CLEAR DOUBLE-SIDED MOUNTING STRIPS 410H-ST, 1

Scotch-Mount™ Clear Double-Sided Mounting Strips 410H-ST, 1 in x 3 in (2.54 cm x 7.62 cm), 8 Strips
MI ITEM #04501246
MFR #7100235120 SCOTCH-MOUNT CLEAR DOUBLE-SIDED MOUNTING STRIPS 410H-ST, 1
List Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100235120 SCOTCH-MOUNT CLEAR DOUBLE-SIDED MOUNTING STRIPS 410H-ST, 1

Scotch-Mount™ Clear Double-Sided Mounting Strips 410H-ST, 1 in x 3 in (2.54 cm x 7.62 cm), 8 Strips
MI ITEM #04501246
MFR #7100235120 SCOTCH-MOUNT CLEAR DOUBLE-SIDED MOUNTING STRIPS 410H-ST, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.38/each for your price

Overview

Mfr description
7100235120 SCOTCH-MOUNT CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Invisible Hold
  • Virtually clear design lets your decor take center stage
  • Intended for indoor use
  • Delivers a strong, permanent bond on contact
  • Holds up to 6 lb with 3M™ industrial strength adhesive To hold 1.5 lb use 2 Strips To hold 6 lb use 8 Strips
  • Designed For: Glass, Tile, Acrylic and Metal
  • Application temperature 50°F to 100°F
  • Easy-to-apply design with no mess or tools
  • Use instead of nails and screws
  • Ensure your surface is smooth, clean and dry for the best bond
  • Great for do-it-yourself projects
  • Made in the U.S.A. with globally sourced materials
  • Size: 1 in x 3 in strips
  • Color: Clear

Specifications

  • Manufacturer Upc Number
    00051141397276
  • UPC_NO
    00051141397276
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text