Motion
4199
Face Shield Window - Propionate Material, Transparent Color, 9 x 19 x 0.06 in Window
MI ITEM #04501408
MFR #4199
Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Transparent Color, 9 x 19 x 0.06 in Window
MI ITEM #04501408
MFR #4199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.96/each

Specifications

Dimensions

  • Window Dimensions
    9 x 19 x 0.06 in
  • Window Height
    9 in
  • Window Thickness
    0.06 in
  • Window Width
    19 in

Details

  • Approval Listing Regulations
    ANSI, CSA
  • Comp
    F400, F4400, F4500, F500, F5400, F5500, F6400, F6500, FH66
  • Window Color
    Transparent
  • Window Material
    Propionate
  • Window Type
    Window

Overview

Mfr description
4199CLBP FACESHIELD WINDOW 9-3/4X19" CL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought