Motion
950003

ANSELL
950003

Bib Apron - Vinyl Material, Blue Color, 33 in Wide, 44 in Long, Chemical Resistant
Mi Item #04501411
MFR #950003
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950003

Bib Apron - Vinyl Material, Blue Color, 33 in Wide, 44 in Long, Chemical Resistant
Mi Item #04501411
MFR #950003

Mfr description
950003 ANSELL APRON 56001 B-45P
  • 7-8 mil PVC fabric with a sewn-edge finish: Resists acids, bases, oils, and grease
  • Permanently sealed PVC grommets with 28-inch ties: Adjustable, consistent fit
  • Flexible construction: Comfort, ease of use, and puncture and abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • Length
    44 in
  • Material Thickness
    7 to 8 mil
  • Width
    33 in

Details

  • Additional Details
    Sewn Edge
  • Color
    Blue
  • Features
    7-8 mil PVC fabric with a sewn-edge finish: Resists acids, bases, oils, and grease, Flexible construction: Comfort, ease of use, and puncture and abrasion resistance, Permanently sealed PVC grommets with 28-inch ties: Adjustable, consistent fit
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Product Line
    CPP
  • Resistance
    Chemicals, Fats, Grease, Oils
  • UPC_NO
    20076490010410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)